Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Proto

Model # :WBB332692

MPN #: J5469

Proto J5469 1/2" Drive Hinge Handle 24"

Product Description
Proto® 1/2" Drive Hinge Handle 24"

  • Head Flexes 90° from horizontal.
  • Made of heat-treated alloy steel.
  • Chrome plated finish.


  • PRICE
    $70.95

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length24 in
    Weight2.68 lb lbs
    Drive Size1/2 in
    Size24 in
    Male Drive Size1/2 in

    Product Details

    TypeSocket Handle
    Impact ApprovedNo
    RatchetingNo
    ColorSilver
    Manufacturers Part NumberJ5469
    BrandProto