Economy Reference View Binders, 3" Capacity, White
|
Questions & Answers (0)
Product Description
Economy reference view binders, 3 capacity, white
Economy Reference View Binders, 3" Capacity, White Customize the front cover, back cover and spine of your presentation when you choose this binder with crystal-clear overlays. Metal, nonlocking round rings hold pages securely. Two inside pockets for additional storage of loose documents. Exposed rivets on spine.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Economy Reference View Binders, 3" Capacity, White Customize the front cover, back cover and spine of your presentation when you choose this binder with crystal-clear overlays. Metal, nonlocking round rings hold pages securely. Two inside pockets for additional storage of loose documents. Exposed rivets on spine.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$12.25
1
1
Available on or around 09/19/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Binder Ring Size | 3" |
| Binder Sheet Size | 8-1/2 X 11 |
Product Details
| Type | Binder |
| Binder Material | Vinyl |
| Color | White |
| Inserts | Back Cover, Front Cover, Spine |
| Binder Ring | Round Ring |
| Number of Fasteners | 3 |
| Binder Style | View Binders |
| Description | Reference View Binder |
| Package Quantity | 1 |
| Manufacturers Part Number | 5741 |
| Sheet Capacity | 460 |
| Brand | Avery |