Chase Doors Flexible Clear Vinyl Double Panel Impact Traffic Door ECD4884 4'W x 7'H
Write a Review
|
Questions & Answers (0)
Product Description
Chase Doors FLEXIBLE CLEAR VINYL IMPACT TRAFFIC DOOR
Keeps The Cold Air In for Walk-In Coolers or Freezers
This clear flexible door is the most economical way to provide easy area-to-area access and is an excellent alternative to a strip curtain door. Flexible impact traffic door is designed for use in walk-in coolers, food preparation areas and any other application where conserving energy, preventing dust and complete visibility is essential. The door panel is constructed with clear 0.120" thick vinyl for complete visibility and maximum safety. Self-closing hinge has a zinc base and a tubular, gusseted, powder coated arm for strength and corrosion resistance.
Additional Sizes are available; please call for more information.
Note: Not recommended for motorized traffic.
Note: Frame not included. Frame is available; please call for more information.
Keeps The Cold Air In for Walk-In Coolers or Freezers
This clear flexible door is the most economical way to provide easy area-to-area access and is an excellent alternative to a strip curtain door. Flexible impact traffic door is designed for use in walk-in coolers, food preparation areas and any other application where conserving energy, preventing dust and complete visibility is essential. The door panel is constructed with clear 0.120" thick vinyl for complete visibility and maximum safety. Self-closing hinge has a zinc base and a tubular, gusseted, powder coated arm for strength and corrosion resistance.
Additional Sizes are available; please call for more information.
Note: Not recommended for motorized traffic.
Note: Frame not included. Frame is available; please call for more information.
PRICE
$989.00
1
1
Ships in 16 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4'0" ft |
| Height | 7'0" ft |
Product Details
| Assembly Required | Yes |
| Style | Without Frame |
| Material | 0.120" thick PVC Plastic |
| Color | Clear |
| Door Type | Double Door |
| Manufacturers Part Number | ECD4884 |
| Brand | Chase Doors |