Jan Fan® Flexible Light Kit, Yellow
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | JF-FLM |
| Type | Dock Light Kit |
| For Use With | Jan Fan 12" to 30" Fans |
| Color | Yellow |
| Brand | Jan Fan |
Related Products
The Scandinavian style lighting complemented by a mid-century color palette along with the rounded edges throughout the Aker gives it a soft modern look. With a 36-inch blade span, this petite fan is perfect for small spaces like home offices, hallways and even bathrooms. But don't let its size fool you: This modern ceiling fan packs a punch when it comes to airflow and keeping you cool. Features: WhisperWind® motor delivers ultra-powerful air movement with whisper-quiet performance so you get the cooling power you want without the noise you don't. Reversible motor allows you to change ...
Strong summer heat demands a tough misting fan to rule with impressive cooling force. A CD® misting fan helps turn dry spots into the coolest places for a wide variety of outdoor gatherings. The misting fan will provide a fresh and feather light coat of mist that no cool breeze can match for outdoor restaurants, poolside gatherings, amusement parts or riding stables. The CD® 30" Outdoor Oscillating Wall Fan with misting kit has a 3-speed Totally Enclosed Air Over (TEAO) 1/7 HP motor powering three precision balanced aluminum fan blades. Fans come with 9.8' GFCI Type Plug. Black powder ...
Hunter Fan 44" Dempsey with Light Ceiling Fan with Light and Handheld Remote 59444 - Noble Bronze A contemporary fan with mass appeal, the Dempsey fits flawlessly in today's modern home. The beautiful, clean finish options work together with the high contrast of angles throughout the design to create a look that will keep your space looking current and inspired. Fully-dimmable LED bulbs give you total control over your lighting, while the 44-inch blade span and low-profile housing are ideal for small rooms or low ceilings. We have a full collection of Dempsey fans, which means you can ...
Hunter Fan 44" Dempsey Low Profile Ceiling Fan with Light and Handheld Remote 59243 - Brushed Nickel
A contemporary fan with mass appeal, the Dempsey fits flawlessly in today's modern home. The beautiful, clean finish options work together with the high contrast of angles throughout the design to create a look that will keep your space looking current and inspired. Fully-dimmable LED bulbs give you total control over your lighting, while the 44-inch blade span and low-profile housing are ideal for small rooms or low ceilings. We have a full collection of Dempsey fans, which means you can maintain a consistent look while tailoring the size and features to each room in your house. ...
Hunter Fan 52" Ocala Ceiling Fan with Light 59240 - Fresh White Whether your style is industrial or coastal, this versatile fan is the perfect fit. Choose between finishes to fit your décor. The Ocala proudly showcases its textured caged glass as a beacon of on-trend design. The powerful motor works with the strong blades to move a lot of air, and the LED bulbs are fully dimmable to adjust to your needs. Features: WhisperWind® motor delivers ultra-powerful air movement with whisper-quiet performance so you get the cooling power you want without the noise you don't. Reversible motor allows ...