Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hunter Fan

Model # :WBB2255977

MPN #: 59251

Hunter Fan 52" Dempsey Damp Ceiling Fan with Light and Handheld Remote 59251 - Matte Black

Product Description
Hunter Fan 52" Dempsey Damp Ceiling Fan with Light and Handheld Remote 59251 - Matte Black

A contemporary fan with mass appeal, the Dempsey fits flawlessly in today's modern home. The beautiful, clean finish options work together with the high contrast of angles throughout the design to create a look that will keep your space looking current and inspired. This fan is damp-rated for covered porches or any area with lots of moisture. Fully-dimmable LED bulbs give you total control over your lighting, while the 52-inch blade span is ideal for large rooms. We have a full collection of Dempsey fans, which means you can maintain a consistent look while tailoring the size and features to each room in your house.

Features:
  • WhisperWind® motor delivers ultra-powerful air movement with whisper-quiet performance so you get the cooling power you want without the noise you don't.
  • Reversible motor allows you to change the direction of your fan from downdraft mode during the summer to updraft mode during the winter.
  • 13 degree blade pitch optimized to ensure ideal air movement and peak performance.
  • Includes Fan/Light Universal Handheld Remote Control (Desert Platinum).
  • Includes integrated light kit with Cased White glass.
  • Two 9.8W dimmable LED bulbs included.
  • Includes dimmable bulbs to give you complete control of the light output.


PRICE
$299.99

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height12-3/8 in
Weight21.1 lbs
Fan Diameter52 in
Downrod Length3 in

Product Details

CFM3479 CFM
Wet/Damp/Dry RatingDamp
ColorBlack
Number of Speeds3
Amperage0.381 A
SeriesDempsey Damp
Hertz60 Hz
Number of Blades4
Blade Color FamilyBlack Willow / Dark Walnut
StyleContemporary
Voltage120 V
IncludesMotor, 4 Blades, Handheld Remote, 2 Downrod, Integrated Light Kit, 2 Bulbs
Phase1
Manufacturers Part Number59251
Blade Pitch13
BrandHunter Fan

Warranty

WarrantyLimited Lifetime on the motor