Forney® Oxy-Fuel Gas Hose Repair Kit, Large
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 11-1/4 |
| Width | 1-11/16 in |
| Height | 1-11/16 in |
| Weight | 3 lbs |
Product Details
| Package Quantity | 1 |
| Description | Oxy-Fuel Gas Hose Repair Kit, Large |
| Manufacturers Part Number | 86113 |
| Brand | Forney |
Related Products
Watts 957 Series Reduced Pressure Zone Assemblies began production in 2000 under the Hunter name. In 2002, Watts bought the rights off of Hunter and is still manufacturing the devices. They are available in sizes 2 1/2 - 10" and are constructed of stainless steel. The 957 Series has become a top seller of Watts due to the light weight design and short lay lengths. It is also offered in a number of configurations with many valve options. To access the check assemblies there is a stainless steel sleeve that will slide open. On the 2 1/2 - 6" you must unthread the #3 test cock then slide the ...
This triple flint striker features a rugged quality frame with three large flints, allowing torches to light with ease. The dependable design makes this tool ideal for all working conditions. Features: Functional: The dependable design of this triple flint striker allows it to function in all working conditions Easy To Use: To operate, release the slotted screw to rotate a fresh flint into position. Versatile: This flint striker can also be handy for camping trips, lighting bunsen burners, and gas appliances Specifications: Rugged quality frame Three large flints Long lasting round file ...
Features: Performs running, residual, rail, and flow rate pressure tests Includes adapters, hoses, and fittings for fuel injection systems Adapters included for GM TBI and popular import vehicles Dual scale gauge (0-100 PSI / 0-700 kPa) with relief valve and discharge hose Comes in a heavy-duty blow molded carrying case
TKit includes the most popular components and accessories utilized by utility and construction crews. Features the powerful AirSpade 2000 air-excavation tool equipped with patented supersonic nozzle for superior digging performance. Ideal for sensitive excavation work including utility locating and repair, key holing, potholing, and roadwork. Rugged, lightweight construction. Dead-man trigger ensures safe operation. Non-conductive, fiberglass barrel provides degree of protection from buried electrical lines. Features: AirSpade 2000 handle with Chicago style connectors 4 Ft. barrel with ...
The Johndow™ Industries JDI-DEF-120V-KT is a complete, ready-to-use solution designed for efficient and reliable DEF handling in professional shop environments. This 120-volt kit includes all essential components needed for streamlined operation, reducing setup time and improving workflow. Built with durable, high-quality materials, it delivers consistent performance and long-lasting use, even in demanding automotive and industrial settings. The all-in-one design ensures compatibility and convenience, making it ideal for technicians who need a dependable, plug-and-play system. Backed ...