Powerweld® Regulator Oxygen Medium Duty
Write a Review
|
Questions & Answers (0)
Product Description
Professional Powerweld® oxygen regulator for medium duty industrial service. Drop forged brass body. Built with one-piece encapsulated valve seat with internal filter to capture particles while providing stable pressure and flow. 2.5" diameter gauges. CGA-540 oxygen inlet connection. Delivery range 5-100 psi. UL Listed.
PRICE
$109.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3.5 in |
| Width | 3.5 in |
| Depth | 8 in |
| Height | 9.5 in |
| Weight | 3 lbs |
| Inlet Connection | CGA-540 in |
| Outlet Connection | 9/16-18 RH in |
Product Details
| Body Material | Drop Forged Brass |
| For Use With | Oxygen |
| Package Quantity | 1 |
| Inlet Pressure | 3000 PSI |
| Manufacturers Part Number | PWORMD |
| Gas Type | Oxygen |
| Brand | Powerweld |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | UL |