BK Resources 3/4" x 48 Commercial Gas Hose Kit CSA and ANSI Approved, BKG-GHC-7548-SCK3
Write a Review
|
Questions & Answers (0)
Product Description
Commercial gas hose installation kit, CSA and ANSI approved, kit includes: Hose, Quick disconnect, Ball valve, Restraining Cable and 2, street elbows. Hose has two 360 degree rotating ends to minimize the chances of kinking the unit.
PRICE
$289.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Inlet Connection | 3/4 in |
| Diameter | 3/4 in |
| Hose Length | 48 ft |
| Outlet Connection | 3/4 in |
Product Details
| Temperature Range | 300 °F |
| Material | 304 Stainless Steel with PVC Coating |
| Package Quantity | 1 |
| Outlet Connection Type | Male Threaded |
| Color | Orange |
| Manufacturers Part Number | BKG-GHC-7548-SCK3 |
| Inlet Connection Type | Male Threaded |
| Brand | BK Resources |