1/4 Turn Straight Supply Stop Valve, Chrome Plated, 1/2" CPVC x 3/8" OD Comp (10/Bag)
Kissler Flexible Stainless Steel Washing Machine Connector, 60"L, 3/4" x 3/4" FEM Hose x FEM Hose
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$13.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Washing Machine Connector |
| Material | Stainless Steel/Rubber |
| Package Quantity | 1 |
| Description | Flexible Washing Machine Connector |
| Color | Black |
| Manufacturers Part Number | 88-5060 |
| Brand | Kissler |
Compliance & Certifications
| ADA Compliant | No |