Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lincoln Electric

Model # :WBB3173082

MPN #: K4272-2

Lincoln Electric® Flextec® 350XP Tweco® Multi-Process Welder, 425A, 50/60 Hz, Red

Product Description
The Flextec 350XP model is everything the 350X Construction model is and more. The 350XP model is not only portable and powerful, it is also even more flexible. With standard amphenol connections supporting most Lincoln Electric® wire feeders, the Flextec 350XP is capable of supporting most arc welding processes. This new model 350XP now also supports Pulsed MIG welding processes when combined with a supporting Lincoln digital ArcLink wire feeder such as a Power Feed 84.

Features:
  • Pulsed MIG modes unlocked when paired with a compatible Arclink capable feeder
  • Includes CrossLinc Technology
  • Simple - Streamlined operator panel minimizes setup time
  • Flexible - Compatible with across-the-arc, CrossLinc™, 14-pin analog and 5-pin digital wire feeders
  • Reliable - Components designed to run cool for long life in high temperature environments
  • Supports 14-pin and 5-pin (ArcLink) wire feeders as well as CrossLinc and Across-the-Arc
  • Process- Stick (SMAW), Flux-Cored (FCAW), TIG (GTAW), MIG (GMAW), Pulsed MIG (GMAW-P), Flux-Cored Self-Shielded (FCAW-S), Flux-Cored Gas-Shielded (FCAW-G)
  • What's Included: 8.5 ft (2.6m) input power cord, Flextec® 350X Empty 4-Pack Rack | K3400-2


PRICE
$8,349.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width13 in
Height17 in
Weight82 lbs

Product Details

Duty Cycle350 A @ 60%, 300A @ 100%
ColorRed
Amperage5 - 425 A
Hertz50/60 Hz
PolarityDC
ProcessStick, Flux-Cored, TIG, MIG, Pulsed MIG, Flux-Cored Self-Shielded
Voltage380-575 V
Phase3
DescriptionMulti Process Power Source
Single Pass Capacity65
Manufacturers Part NumberK4272-2
Output5 - 425A BTU
BrandLincoln Electric

Warranty

Warranty3