Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lincoln Electric

Model # :WBB3173228

MPN #: K3734-1

Lincoln Electric® Pipefab® Ready-Pak® Multi-Process Welder, 400A, 50/60 Hz, Red

Product Description
From concept to reality, the PIPEFAB™ welding system was developed for one purpose – to deliver the ideal setup for pipe and vessel fabrication. From machine design to arc performance, no detail was overlooked in delivering a complete, customer-driven system that lets your shop focus on what matters most – making high-quality root-to-cap welds, faster and easier.

Features:
  • Powered by proprietary Cable View™ Technology - The PIPEFAB™ system continually monitors cable inductance and adjusts the waveform to maintain consistent arc performance with long or coiled cable runs
  • Breakthrough Arc Performance - Provides high quality results from root, to cap, to final fit
  • Digital Navigation - For unmatched simplicity in setting parameters
  • Industry Focused Design - Engineered to give the Pipe and Vessel industries the ideal configuration and capabilities for their welding needs
  • Backed by Unrivaled Customer Support - Supported by the 125+ years of renowned technical expertise
  • Industry leading 5 Year warranty
  • What's Included: PIPEFAB™ Cable Bracket Kit | KP4867-1, PIPEFAB™ Power Source | K3731-1, Work Lead - Lug & GC500 Ground Clamp (2/0, 350A, 60%) - 15 ft (15.3 m) | K2150-1, Drive Roll Kit .035, .045 (0.9, 1.2 mm) Solid Wire | KP1505-1, PIPEFAB™ Feeder | K3735-1, PIPEFAB™ Feeder & 300C Screen Protector | KP4735-1, PIPEFAB™ Dual Bottle Undercarriage | K3736-1, Magnum® PRO Nozzle - 350A, Thread-on, Flush, 3/8 in (9.5 mm) ID - 25/pack | KP2742-1-38F-B25, Magnum® PRO Curve™ HDE™ 250 Welding Guns | K4531-2-10-45, Magnum® PRO Nozzle - 350A, Thread-on, Flush, 1/2 in (12.7 mm) ID - 25/pack | KP2742-1-50F-B25, Copper Plus® Contact Tip - 350A, Tapered, .045 in (1.2 mm) - 10/pack | KP2744-045T, Copper Plus® Contact Tip - 350A, Tapered, .035 in (0.9 mm) - 10/pack | KP2744-035T, Magnum® PRO Curve™ HDE™ 350 Welding Guns | K4532-2-10-45, Model 355-2Ar-58010 Flowmeter Regulator Shielding Gas Kit | 3100211


PRICE
$29,705.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48-1/2 in
Width30-7/8 in
Height43-1/2 in
Weight340 lbs

Product Details

Duty Cycle400 A @ 100%
ColorRed
Amperage5-400 A
Hertz50/60 Hz
PolarityDC
ProcessStick, Gouging, Flux-Cored, TIG, MIG, Pulsed MIG, Flux-Cored Self & Gas Shielded
Voltage200/208/220/230/380/400/415/460/575 V
Phase3
DescriptionWelding System
Single Pass Capacity80
Manufacturers Part NumberK3734-1
Output5-400A BTU
BrandLincoln Electric

Warranty

Warranty5