Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Lincoln Electric

Model # :WBB3173101

MPN #: K3459-1

Lincoln Electric® Ranger® 330MPX Engine Driven Welder, Kohler CH740, 330A, 60 Hz, Red

Product Description
The Ranger® 330MPX™ welder and generator leads the way for the construction, maintenance, and service truck industries. The modern design and advanced features allow this machine to streamline welding operations and improve efficiency at the job site. Check out the features below:

SMARTER: The Ranger 330MPX's digital user interface offers a suite of advanced technology that improves weld performance and productivity.
    Performance Boosting Technology
  • Quick Setup with Ready.Set.Weld®
  • ArcFX™ Technology
  • CrossLinc™ Technology
  • The Chopper Technology®
  • High Quality Operations
  • Clean AC generator with 10 kW of continuous power
  • Plenty of power at 330A/28V for 100% duty cycle to weld 1/4 in. 7018 electrode
  • The Magnum PRO 250 LX GT Direct Connect Spool Gun
  • Arc gouging capabilities up to 3/16" carbon electrode


QUIETER: The Ranger 330MPX is up to 60% quieter than other machines in its class to enhance safety and comfort in the workplace

Features:
  • Compact Size
  • Low Decibel Rating
  • Easy-to-Use Digital User Interface
  • Process- Stick (SMAW), Gouging (CAC-A), TIG (GTAW), MIG (GMAW), Flux-Cored Self-Shielded (FCAW-S), Flux-Cored Gas-Shielded (FCAW-G)
  • What's Included: (1) Ranger 330MPX Engine Driven Welder


PRICE
$12,119.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Width20 in
Height26 in
Weight446 lbs

Product Details

Duty Cycle330 A @ 100%
ColorRed
Amperage25 - 330 A
Hertz60 Hz
PolarityDC
ProcessStick, Gouging, TIG, MIG, Flux-Cored Self-Shielded, Flux-Cored Gas-Shielded
Voltage120/240 V
Phase1
DescriptionEngine Driven Welder
Single Pass Capacity75
Manufacturers Part NumberK3459-1
Output25 - 330A BTU
BrandLincoln Electric

Warranty

Warranty3