Our most powerful Tools just got better with the 60V MAX Reciprocating Saw. It provides up to 19% more power than the DCS388 60V MAX Reciprocating Saw with 1874 unit watts out. Through our revolutionary DEWALT FLEXVOLT technology, this reciprocating saw delivers a no-load speed of 3000 spm, combining the power of a corded reciprocating saw with the portability and convenience of a cordless. Battery and charger sold separately.
DeWalt® Flexvolt 60V MAX Brushless Cordless Reciprocating Saw Bare Tool Only
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 17.725 |
| Weight | 8 lbs |
Product Details
| Battery Type | Lithium-Ion |
| Type | Cordless |
| Voltage | 60 V |
| Color | Yellow |
| Manufacturers Part Number | DCS389B |
| Batteries Included | No |
| Brand | DeWalt |
Related Products
Features: Makita-built variable speed motor delivers 0-2,900 strokes per minute and a 1-1/8" stroke length for faster cutting Large 2-finger variable speed trigger for added convenience Retractable tool hook secures the tool when not in use Rubberized soft grip handle provides increased comfort on the job Compact and ergonomic design at only 19-5/8" long Weighs only 8.2 lbs. with battery (battery not included) for reduced operator fatigue Ergonomic shape fits like a glove with even pressure and easy control "Tool-less" blade change system allows for faster blade installation and removal ...
Dirt and dust have nowhere to hide with the Flex 24V Jobsite Blower. Featuring a brushless motor, a turbine fan, variable speed settings, and good balance in a lightweight build, this tool delivers a knockout blow to those troublesome hard-to-reach areas. Built for moderate duty at an unbeatable price, it delivers very focused airflow so you can stay clean and in control. Includes the Flex Advantage for ultimate cross-compatibility-ensuring unmatched battery power, runtime, and faster charging (battery and charger sold separately). Protected by the Flex Founders Limited Lifetime Warranty ...
Makita® XTS01Z 18V LXT® Lithium-Ion Cordless 3/8" Crown Stapler Bare Tool Features: Makita-built motor delivers power to fasten a wide range of 3/8" crown staples (lengths 1/4", 3/8", 1/2", 5/8", 3/4" & 7/8"); also utilizes Arrow® T50 type flat crown staples A convenient window on magazine shows the number of remaining staples Spring-loaded driving mechanism allows for a more compact tool with less weight Contact actuation is well-suited for production environment Rugged machined aluminum magazine ensures smooth loading and feeding of staples Easy to use depth control setting by turning ...
From reconditioning rusted metal work to refinishing tables and chairs, the FLEX 24V 5" Random Orbital Sander delivers class-leading speed along with exceptional runtime for heavy-duty sanding applications. Activate turbo mode to unleash a class-leading 13,000 OPMs for fast and aggressive material removal. This sander delivers exceptional runtime, with up to 30 minutes of continuous runtime on Speed 3, based on a 3.5Ah Stacked Lithium battery (sold separately). Its low-profile design provides easy maneuverability and ultimate control, and durable construction including a dust and ...
The Makita® 10-1/4" Circular Saw (HS0600) cuts 4x material in a single pass. It has a large cutting and bevel capacity (3-13/16 inches at 90 degrees and 2-11/16 inches at 45 degrees), with precision gearing and ball and needle bearing construction for smooth and efficient power transmission. Convenience features include an adjustable top guide to align notches with line-of-cut for improved accuracy, and auxiliary front and top handles positioned for comfort and control. The blade wrench is attached to the saw for fast blade changing, with a flat motor housing design for added convenience. ...