Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




FLEX

Model # :WBB3168388

MPN #: FX3411-Z

FLEX Cordless 5" Random Orbital Sander Bare Tool, 24V

Product Description
From reconditioning rusted metal work to refinishing tables and chairs, the FLEX 24V 5" Random Orbital Sander delivers class-leading speed along with exceptional runtime for heavy-duty sanding applications. Activate turbo mode to unleash a class-leading 13,000 OPMs for fast and aggressive material removal. This sander delivers exceptional runtime, with up to 30 minutes of continuous runtime on Speed 3, based on a 3.5Ah Stacked Lithium battery (sold separately). Its low-profile design provides easy maneuverability and ultimate control, and durable construction including a dust and water-resistant switch delivers extended tool life. This cordless sander delivers the FLEX Stacked Lithium Advantage: unmatched battery power, runtime, and charging capability (battery and charger sold separately).

Features:
  • Voltage (volt): 24
  • Brushless: Yes
  • No Load Speed: 6,000-13,000
  • Number of speed settings: 3 speeds and Turbo mode
  • Tool Weight: 2.42 lb.
  • Tool Length: 5-1/8 in
  • Tool Width: 6-5/8 in
  • Tool Height: 4-5/8 in


PRICE
$189.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-1/8
Size5 in

Product Details

StyleSander
TypeRandom Orbital Sander
Voltage24 V
Phase1
Manufacturers Part NumberFX3411-Z
Amperage3.5 A
BrandFLEX

Warranty

Warranty5 yr