Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clearance
Makita

Model # :WBB1770727

MPN #: XTS01Z

Makita® XTS01Z 18V LXT® Lithium-Ion Cordless 3/8" Crown Stapler Bare Tool

Product Description
Makita® XTS01Z 18V LXT® Lithium-Ion Cordless 3/8" Crown Stapler Bare Tool

Features:
  • Makita-built motor delivers power to fasten a wide range of 3/8" crown staples (lengths 1/4", 3/8", 1/2", 5/8", 3/4" & 7/8"); also utilizes Arrow® T50 type flat crown staples
  • A convenient window on magazine shows the number of remaining staples
  • Spring-loaded driving mechanism allows for a more compact tool with less weight
  • Contact actuation is well-suited for production environment
  • Rugged machined aluminum magazine ensures smooth loading and feeding of staples
  • Easy to use depth control setting by turning adjustment knob
  • Compact and ergonomic design at only 9-7/8" long
  • Weighs only 5.3 lbs. with battery for reduced operator fatigue
  • Rubberized soft grip handle provides increased comfort on the job
  • Equipped with Star Protection Computer Controls™ to protect against overloading, over-discharging and over-heating
  • Rapid Optimum Charger communicates with the battery's built-in chip throughout the charging process to optimize battery life by actively controlling current, voltage and temperature
  • Rapid Optimum Charger has a built-in fan to cool the battery for faster, more efficient charging
  • Makita technology delivers category-leading charge time, so the battery spends more time working and less time sitting on the charger
  • Compatible with Makita 18V Lithium-Ion batteries with a Star symbol
  • 3-year warranty on tool
  • Battery and charger not included
CLEARANCE PRICE
$259.00

was $259.95
Save $0.95 (0%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-7/8"
Weight5 lbs
Staple Length1/4" to 7/8"
Fastener Length Capacity3/8 to 7/8 in
Gauge18 ga
Staple Width3/8"

Product Details

TypeBare Tool
Voltage18
Magazine Capacity98
DescriptionCrown Stapler
Manufacturers Part NumberXTS01Z
BrandMakita