Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




At-A-Glance

Model # :WBB1601704

MPN #: SW700X00

AT-A-GLANCE® Flip-A-Week Desk Calendar and Base, 7 x 5.5, White Sheets, 12-Month (Jan to Dec): 2026

Product Description
Top tier displays five-month reference calendars and bottom tier displays full week. Expired week flips up and drops into storage base. Federal holidays highlighted in red. Large numbers for easy reading. Includes complete unit: black plastic base and refill.

Features:
  • Size: 5-5/8" x 7"
  • Page Color/Theme: White
  • Calendar Term: 12-Month (Jan.-Dec.)
  • Page Format: One Week per Page



PRICE
$46.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5-5/8 in
Height7 in

Product Details

TypeDesk Calendar
ColorWhite
Calendar Term12 Month
Month TermJan.-Dec.
Page Format1 Week
Calendar TypeDates Only
Date FormatWeekly
Package Quantity1
DescriptionFlip-A-Week Desk Calendar and Base
Manufacturers Part NumberSW700X00
BrandAt-A-Glance