Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
At-A-Glance

Model # :WBB1369644

MPN #: E717T-50

AT-A-GLANCE® Desk Calendar Refill with Tabs, 3.5 x 6, White Sheets, 12-Month (Jan to Dec): 2026

Product Description
Half-hour appointment ruling on left page for workweek. Right page of workweek unruled for freestyle daily notations. Red monthly tabs for quick reference.

Features:
  • Size: 3-1/2" x 6"
  • Page Color/Theme: White
  • Appointment Ruling: 30-min, 7 AM to 5 PM (Mon.-Fri.),8 AM to 5 PM (Sat.),9 AM to 4:30 PM (Sun.)
  • Page Format: One Day per Two-Page Spread
  • Includes removable monthly tabs.
  • For Use In: #17 Bookstyle Base


Larger Quantity Quotes Available. Please call 1-888-978-7759.


PRICE
$14.50

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3-1/2 in
Height6 in
Size3-1/2 x 6

Product Details

For Use With#17 Bookstyle Base
Calendar Term12 Month
Month TermJan.-Dec.
Dated/UndatedDated
Page Format1 Day
DescriptionDesk Calendar Refill with Tabs
Date FormatDaily
Package Quantity1
FeaturesWith Monthly Tab Set
Manufacturers Part NumberE717T-50
BrandAt-A-Glance