Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




At-A-Glance

Model # :WBB1998722

MPN #: E717R50

AT-A-GLANCE® Desk Calendar Recycled Refill, 3.5 x 6, White Sheets, 12-Month (Jan to Dec): 2026

Product Description
Half-hour appointment times. One day per two-page spread, ruled for appointments; Saturday/Sunday combined. Past, current and future months reference.

Features:
  • Size: 3-1/2" x 6"
  • Appointment Ruling: 30-min, 7 AM to 5 PM (Mon.-Fri.)
  • Calendar Term: 12-Month (Jan.-Dec.)
  • Page Format: One Day per Two-Page Spread
  • For Use In: #17 Bookstyle Base


Larger Quantity Quotes Available. Please call 1-888-978-7759.

PRICE
$7.90

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3-1/2 in
Height6 in
Size3-1/2 x 6

Product Details

TypeDesk Calendar Refill
ColorWhite
Calendar Term12 Month
Month TermJan.-Dec.
Page Format1 Day Per 2 Page
Date FormatDaily
Package Quantity1
DescriptionRecycled Desk Calendar Refill
Manufacturers Part NumberE717R50
BrandAt-A-Glance