Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




At-A-Glance

Model # :WBB1637488

MPN #: E21050

AT-A-GLANCE® Large Desk Calendar Refill, 4.5 x 8, White Sheets, 12-Month (Jan to Dec): 2026

Product Description
Stay on top of each day's events. One day per two-page spread, ruled for appointments; Saturday/Sunday combined. Past, current and future months reference.

  • Size: 4-1/2" x 8"
  • Appointment Ruling: 15-min, 7 AM to 5:15 PM w/Evening Activities (Mon.-Fri.)
  • Calendar Term: 12-Month (Jan.-Dec.)
  • Page Format: One Day per Two-Page Spread
  • For Use In: E21 Bookstyle Base


Larger Quantity Quotes Available. Please call 1-888-978-7759.


PRICE
$30.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
30.95
Buy 3 units - 5 units
28.95Save $2.00 (6%)
Buy 6+ units
27.95Save $3.00 (10%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8 in
Width4-1/2 in
Height8 in
Size4-1/2 x 8

Product Details

TypeDesk Calendar Refill
ColorWhite
Calendar Term12 Month
Month TermJan.-Dec.
Page Format1 Day Per 2 Page
DescriptionLarge Desk Calendar Refill
Date FormatDaily
Package Quantity1
Manufacturers Part NumberE21050
BrandAt-A-Glance