Boss Office Products® Flip Arm Mesh Back Task Chair, 18-1/2" - 21-1/2"H Seat, Black
Write a Review
|
Questions & Answers (0)
Product Description
The ergonomic design of the task chair prioritizes comfort and convenience. Its backrest is crafted with a horizontal mesh, upholstered in linear black mesh for breathability. The seat is foam-padded and covered in soft touch black fabric for added comfort. The chair incorporates a spring tilt mechanism, featuring a pneumatic gas lift for effortless height adjustment and an upright locking position. Users can customize the tilt tension using the knob to achieve their preferred setting. The chair is equipped with flip-up arms for easy maneuverability, and it can support individuals up to 275 lbs.
PRICE
$209.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24-1/2 in |
| Depth | 25-1/2 in |
| Height | 38 - 41 in |
| Weight Capacity | 275 lbs |
| Seat Width | 19-1/2 in |
| Seat Depth | 18-1/2 in |
| Seat Height | 18-1/2 - 21-1/2 in |
| Min Seat Height | 18-1/2 in |
| Max Seat Height | 21-1/2 in |
| Base | 5-Star Base |
| Min Back Height | 38 in |
| Max Back Height | 41 in |
| Back Width | 22-1/2 in |
| Back Height | 19-1/2 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Black |
| Tilt Type | Spring Tilt |
| Arm Type | Adjustable |
| Manufacturers Part Number | B6366BK-BK |
| Brand | Boss Office Products |
| Type | Mesh Back Task Chair |
| Color | Black |
| Casters | Yes |
| Number of Seats | 1 |
| Seat Color Family | Black |
| Package Quantity | 1 |
| Description | Flip Arm Mesh Back Task Chair |
| Frame Material | Nylon |
| Back Type | Mid Back |
| Seat Material | Fabric |
Warranty
| Warranty | 6 yr |
Compliance & Certifications
| Certifications | MAS Green Certified |
| CAL 117 Certified | Yes |