Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bevco

Model # :WBB3168635

MPN #: V850SHC

Bevco® Lexington Extended Height ESD Task Chair, Mid Back, No Tilt, 24" - 34"H Seat, Navy/Black

Product Description
The Value-Line Lexington Series delivers all of the outstanding ergonomic benefits of our standard upholstered seating solutions with a smaller range of configuration options at a lower price point. It's the perfect combination of comfort, style, and affordability. This reliable chair was built to meet the demands of daily use for environments that require some level of static discharge control but do not need to meet ANSI/ESD 12.1 - 2019 specifications. Static dissipative with a resistance of 105-109 ohms when measured from seat/back to grounding chain only. Fully- adjustable contoured back has a bumper guard on the edges to protect the upholstery. A waterfall seat aids lower body circulation promoting overall wellness. The chair features a sturdy 27" diameter black nylon base with a brass drag chain and an 18" adjustable chrome footring.

Features:
  • Upholstered fabric that meets CAL 117 standards; ESD models are manufactured with carbon fibers woven throughout the ESD fabric
  • Easy-to-use pneumatic height adjustment that allows for stress-free seat height changes
  • A sturdy five-legged black nylon base; ESD models add a brass drag chain
  • A high-performance, adjustable 18" diameter footring is standard on mid and tall height models
  • Seat Dimension: 18"W x 18"D x 2-3/4"Thick
  • Back Dimension: 16"W x 15"H x 2" Thick
  • Meets AFMI/BIFMA Standards
  • Swivel 360°
  • Weight Capacity: 300 lbs
  • Warranty: 5 Years


PRICE
$379.95

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity300 lbs
Seat Width18 in
Seat Depth18 in
Seat Height24 - 34 in
Min Seat Height24 in
Max Seat Height34 in
Base5-Star Base
Min Back Height15 in
Max Back Height15 in
Back Width16 in
Back Height15 in

Product Details

Assembly RequiredYes
Frame Color FamilyBlack
Tilt TypeNon-Tilt
Arm TypeArmless
Manufacturers Part NumberV850SHC
CollectionLexington
BrandBevco
TypeTask Chair
ColorBlue
SeriesLexington
CastersYes
Number of Seats1
Seat Color FamilyNavy
Package Quantity1
DescriptionESD Fabric Task Chair w/ Contoured Backrest
Frame MaterialBlack Nylon
Back TypeMid Back
Seat MaterialFabric

Warranty

Warranty5

Compliance & Certifications

CertificationsANSI/BIFMA; GreenGuard Gold
CAL 117 CertifiedYes