Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




National Public Seating

Model # :WBB2345442

MPN #: BPFT-2472-20

NPS® Flip-N-Store Training Table - Charcoal Slate - 72" x 24"

Product Description
The Flip-N-Store, our Blow-molded Polyethylene Flipper Table, is a fantastic addition to any training/conference room or seminar set-up. Its smoothly textured and charcoal slate high-density plastic surface flips open and closed with a dual-lever mechanism for amazingly convenient use and storage. Simple to clean and lightweight, the tables also nest together to save space and roll with ease on four 2" casters (two locking).

These units feature a reversible modesty panel made of perforated steel with a built-in cable channel as well as removable dual grommet holes for wire management while keeping electronic devices connected and charged. The gray hammer-tone powder coated frame and legs are made of strong powder-coated steel and boasts a weight capacity of 700 lbs. Affordable and a cinch to assemble, you'll flip for the Flip-N-Store! The BPFT is MAS Certified Green.

Features:
  • Tops Are Made Of Lightweight HDPE Blow Molded Plastic
  • Tops Are Furnished With Two Grommet Holes For Wire Management
  • Equipped With Dual Levers, Allowing For Easy Tabletop Folding
  • Tables Nest Together For Space-Saving Storage
  • Frame And Legs Are Made Of Grey Hammer-Tone Powder Coated Steel And Includes A Perforated Steel Modesty Panel For An Attractive Design
  • Complete 16-Gauge Steel
  • Tables Are Equipped With Four 2 Casters (Two Locking) Making Them Easy To Roll
  • Tables Tested To Support Up To 700 Lbs.
  • Mas Certified Green®
  • Tables Are Lightweight And Are Easy To Assemble.
  • Tabletop Thickness: 1-3/4"
  • 10 Year Warranty


PRICE
$359.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72 in
Width24 in
Height29-1/2 in
Weight Capacity700 lbs

Product Details

Assembly RequiredYes
TypeFlip-Top Table
Frame Color FamilySilver
Top Color FamilyGray
CastersYes
FoldableYes
StyleStandard Height
DescriptionTraining Table
Package Quantity1
Frame MaterialSteel
Leg TypeL Leg
Manufacturers Part NumberBPFT-2472-20
ShapeRectangle
Top MaterialPlastic
BrandNational Public Seating

Warranty

Warranty10 yr

Compliance & Certifications

CertificationsMAS Certified Green, ANSI-BIFMA Certified