Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Orbis

Model # :WB443503GY

MPN #: FP183 Gray

ORBIS® Flipak® Plastic Distribution Container, 21-13/16"L x 15-3/16"W x 12-7/8"H, Gray

Product Description
FLIPAK® ATTACHED LID DISTRIBUTION CONTAINERS
Flipak® attached lid distribution containers keep contents safe and secure when shipping or distributing. Safely and securely ship and distribute materials with these durable, affordable shipping containers. Ideal for health care, pharmaceuticals, periodicals, apparel and more. Reusable totes can be used for over 250 trips. Made using high density polyethylene. Interlocking lids are permanently attached using heavily reinforced hinges. Attached lid containers allow nesting when not in use and with lids open to help reduce return shipping costs. Raised lip edges allow secure stacking when closed. Molded-in grip handles have an integral hasp to accept cable ties or padlocks for security. Sold in carton quantities.

PRICE
$48.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length21-13/16 in
Width15-3/16 in
Height12-7/8 in
Size (L x W x H)21-13/16 x 15-3/16 x 12-7/8 in
Inside Length19-13/16 in
Inside Width12-5/16 in
Inside Height11-3/4 in
Inside Top Length19-3/4 in
Inside Top Width14 in
Inside Bottom Length19-13/16 in
Inside Bottom Width12-5/16 in
Weight7 lbs

Product Details

TypeAttached Lid Container
ColorGray
LidYes
Capacity1.80 ft³
MaterialPlastic
Package Quantity1
Manufacturers Part NumberFP183 Gray
BrandOrbis