- All standard threaded handles are made of lacquered hardwood for consistent dependability
- Available in a large selection of standard threaded and tapered styles, along with our Anchor Style
- Available in a large selection of standard threaded and tapered styles, along with our Anchor Style
Carlisle Flo-Pac Tapered Wood Handle 60"L / 1-1/8"D - 4026200 - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Flo-Pac® Tapered Wood Handle 60" Long / 1-1/8" D
PRICE
$147.00 Sold in packages of 12 / $12.25 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Weight | 16-4/5 lbs |
| Diameter | 1-1/8 in |
Product Details
| Type | Tapered |
| Handle Material | Wood |
| Package Quantity | 12 |
| Color | Brown |
| Manufacturers Part Number | 4026200 |
| Brand | Carlisle |
Compliance & Certifications
| NSF Certified | N |