- Accepts threaded handle to convert to a lobby pan
- Finger grip comfort handle easily slips over the top of a 15/16" or 1-1/8" broom handle
Carlisle Flo-Pac Flexible Plastic Dustpan 12" X 8", Black - 36143703 - Pkg Qty 24
Write a Review
|
Questions & Answers (0)
Product Description
Flo-Pac® Flexible Plastic Dustpan 12" x 8" - Black
PRICE
$270.00 Sold in packages of 24 / $11.25 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 8 in |
| Weight | 13 lbs |
Product Details
| Style | Flexible |
| Type | Handheld/No Lid |
| Handle Material | Plastic |
| Material | Plastic |
| Package Quantity | 24 |
| Color | Black |
| Manufacturers Part Number | 36143703 |
| For Use With | Broom Handle |
| Brand | Carlisle |