Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunlite

Model # :WBB3137733

MPN #: 87753-SU

Sunlite® LED Commercial Wall Pack Light Fixture, 25/40/60/80W, 10000 Lumens, CCT Tunable

Product Description
The Sunlite® LED Outdoor Commercial Area lights are the ideal replacement light for traditional streetlights. Equivalent to 500 watts, our area lights combine visual consistency, energy efficiency LEDs, long-term reliability, and rugged durability. With these remarkable qualities, our fixtures are built to last for many years to come. Best for parking lots, streets, floods, and many other outdoor areas. Remarkable for entrance lighting, courtyard lighting, industrial lighting, garage lighting, security lighting, and many more.

Features:
  • For Large Areas - The Sunlite® LED commercial area lights are ideal for traditional streetlights using Metal Halide bulbs or HPS fixtures. Equivalent to 500 watts, our area lights combine optical consistency, energy-efficient LEDs, and long-term reliability. It can be used is areas that need a lot of illumination. Best for parking lots, streets, flood, and many other outdoor areas.
  • Durability - Built to last and withstand harsh environments, our outdoor wall packs are constructed of a rugged die-cast aluminum housing that is completely sealed and corrosion-resistant. The low profile and lightweight, compact design help keep water and environmental dust-out. With a rating of IP65 water-resistant, the area lights can withstand wet environments and challenging weather conditions.
  • Many Applications - With dimming capabilities (1-10V), 120v-277 LED Driver, adjustable color temperature, and adjustable wattage; the outdoor area lights can work well in many applications. With its bright LEDs and its high lumen output of 10000, our lights are great for entrance lighting, courtyard lighting, industrial lighting, garage lighting, security lighting, and many more.
  • Adjustable Color Temperature: Test different color temperatures before installation and never be dissatisfied with CCT again. This simplistic fixture has adjustable LED color-changing technology (3000K, 4000K,5000K), quickly meeting different demands in areas. With a simple switch inside the fixture, the color temperature is adjusted to your desire. Please Note: select the desired color temperature before completely mounting the fixture. (Instructions included).
  • Easy Installation & UL Listed - The LED wall pack LED arrives with preconfigured junction box knockouts for fast and easy installation. Tested to meet UL's rigorous safety and quality standards for use in wet locations. With an IP65 weatherproof rating, it can be installed and left outdoors in any weather conditions all year round.
PRICE
$139.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14-3/10 in
Width7-1/2 in
Height9-1/5 in

Product Details

TypeOutdoor LED Wall Pack
Lamp IncludedYes
Average Life50000 hr
Color Temperature3000, 4000, 5000 K
ColorClear
CRI70
Mounting LocationWall
Wattage25, 40, 60, 80 W
Voltage120-277 V
DimmableYes
MaterialAluminium
Package Quantity1
FeaturesColor Temperature Tunable
Manufacturers Part Number87753-SU
Lumens10000
ShapeTrapezoid
BrandSunlite

Warranty

Warranty5 yr