The D-9060 carton rack is a small stand alone unit designed to store up to 4 carton sizes up to 72" x 42" (flat size). The carton rack is also ideal for storing smaller size cartons under tables and benches or in small areas. The sturdy 1/2" solid rod wire dividers support heavier weights. The solid 2" square welded frame provides a solid base to support up to 800 lbs. casters can be added to the frame to make the carton rack portable. The rack is ideal for packing areas or in production where larger rectangular items need to be stored. Casters are sold separately.
Dehnco Floor Carton Rack w/ Five 1/2" Wire Dividers, 44"L x 18"W x 24"H, Black & White
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$249.95
1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 44 in |
| Width | 18 in |
| Height | 26 in |
| Weight Capacity | 800 lbs |
| Gauge | 14-16 ga |
Product Details
| Type | Carton Storage Stands |
| Includes | Casters Sold Separately |
| Description | Single Level with 5 Dividers |
| Color | Black |
| Manufacturers Part Number | D-9060 |
| For Use With | Flat Consumables |
| Brand | Dehnco |