Blickman 1350-6 Heavy Duty Chrome IV Stand with 5-Leg Base, 6-Hook, 56"-100" Height
Write a Review
|
Questions & Answers (0)
Product Description
The Blickman 1350-6 Chrome IV Stands sit on a 24" diameter, polished die cast aluminum base with Wall Saver end caps to protect against scuff marks. The 1350-6 chrome-plated steel pole offers a height adjustment of 56" to 100", a Tru-Loc friction knob, and a 6-hook interchangeable ram's horn. The 1350-6 features poly-coated, secure grip hooks for protection and travels on 3" hard rubber swivel casters.
Please Note: This unit comes with 6-hook ram's horn hooks.
Please Note: This unit comes with 6-hook ram's horn hooks.
PRICE
$205.95
1
1
Ships in 100 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 56 - 100 in |
| Wheel Diameter | 3 in |
| Base Diameter | 24 in |
Product Details
| Assembly Required | Yes |
| Type | IV Stands |
| Color | Silver |
| Wheel Type | Rubber Swivel |
| Style | Tru-Loc Friction Knob |
| Number of Hooks | 6 |
| Material | Chrome |
| Manufacturers Part Number | 1350-6 |
| Brand | Blickman |
Warranty
| Warranty | Lifetime Limited |