Blickman 1315 Chrome IV Stand with 5-Leg Base, 2-Hook, 52-1/2" - 93-1/2" Height
|
Questions & Answers (0)
Product Description
The Blickman 1315 Chrome IV Stands sit on a 24" diameter, polished die cast aluminum base with Wall Saver end caps to protect against scuff marks. The 1315 offers a stainless steel post, a height adjustment of 52-1/2" to 93-1/2", a two-hook interchangeable ram's horn and a Tru-Loc friction knob. The 1315 IV stand features poly-coated, secure grip hooks for protection. The 1315 5-leg IV stands travel on 2-1/2" twin-wheel hooded casters.
Please Note: This unit comes with 2-hook ram's horn hooks. Image shown with 4-hook.
Please Note: This unit comes with 2-hook ram's horn hooks. Image shown with 4-hook.
PRICE
$165.95
1
1
Ships in 100 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 52-1/2 - 93-1/2 in |
| Wheel Diameter | 2-1/2 in |
| Base Diameter | 24 in |
Product Details
| Assembly Required | Yes |
| Type | IV Stands |
| Color | Silver |
| Wheel Type | Hooded Twin Wheel |
| Style | Tru-Loc Friction Knob |
| Number of Hooks | 2 |
| Material | Chrome |
| Manufacturers Part Number | 1315 |
| Brand | Blickman |
Warranty
| Warranty | Lifetime Limited |