Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Achim

Model # :WBB3178404

MPN #: FGHEX50220

Achim Floor Galore Self Adhesive Hexagon Vinyl Floor Tile, 9" x 10-3/8", Galaxy, 20 Pack

Product Description
Floor Galore Self Adhesive Hexagon Vinyl Floor Tiles are a quick way to upgrade your floor with trendy contemporary hexagon shapes. Gorgeous hexagons available in stone-look styles have the look and feel of real stone, minus the professional installation expense and headaches. Floor Galore Hexagon tiles will bring a pop of freshness to update any room in your home, office, or basement. Each tile is 9-in x 10-3/8-in, 20 tiles per box-10 Square Feet. Installation is easy just peel and stick the tiles to a flat and dry surface. No messy glue or adhesives needed. DIY instructions included, no professional installation tools are required. Get ready to show off your beautiful new room to all your family and friends!

Features:
  • Thickness: 0.098"
  • Warranty: 5 Years
  • Surface: Smooth


PRICE
$48.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-3/8
Width9
Height1/8 in
Thickness1/8

Product Details

MaterialVinyl
Package Quantity20
ColorGray
Surface MaterialVinyl
SeriesFloor Galore
Manufacturers Part NumberFGHEX50220
BrandAchim

Warranty

Warranty5 yr