Aigner 8526FL Floor Label Kit, 2" X 6" Label, Aluminum Frame
Write a Review
|
Questions & Answers (0)
Product Description
Aigner 8526FL Floor Label Kit, 2" X 6" Label, Aluminum Frame Oval Floor Label Kit, Aluminum Frame with beveled outside edge. 2" x 6" Lexan Insert, 4 tapcon concrete screws, phillips & drill bits. Minimum order qty is (10 pcs). 8-1/2"L x 5"H Overall Dimensions.
PRICE
$49.95
10
10
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-1/2 in |
| Depth | 1/8 in |
| Height | 5 in |
Product Details
| Country of Origin | USA |
| Package Quantity | 1 |
| Color | Silver |
| Manufacturers Part Number | 8526FL |
| Accessory Type | Labels & Label Holders |
| Brand | Aigner |