Features:
- Durable paper floor mat Measures 16" x 22"
Weights & Dimensions
| Thickness | 0.7 mm |
Product Details
| Type | Case |
| Material | Paper |
| Package Quantity | 500 Covers/Case |
| Description | Floor Mat |
| Color | Brown |
| Manufacturers Part Number | PFM-500 |
| Brand | John Dow Industries |