Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sani-Lav

Model # :WBB3231076

MPN #: U2424

Sani-Lav® Floor Mount Scrub Sink, 8" On Center Holes, 14 Gauge, Stainless Steel

Product Description
Certified NSF/ANSI Standard 2 Food Equipment and NSF/ANSI 372 low-lead. Constructed from welded #16 gauge type 304 stainless steel. The front, bottom and back are formed from a single sheet with a rolled rim on front and sides. Exposed surfaces have a blended uniform satin finish. Specially designed knee valves provide easy access to working parts without disconnecting mount or plumbing.

Includes:
  • (1) Sink Bowl – Model U2424
  • (1) Leg assembly set
  • (4) Washers and nuts for connecting sink to leg assembly set
  • (1) Strainer assembly with basket – Model 1011

Quick Specs:
  • Outside Dimensions 27" x 27-1/2" x 45-1/2" High
  • Inside Bowl Size 24" x 24" x 12" Deep
  • Back Splash Height 8"
  • Faucet Mounting Center 8"
  • Faucet Mounting Holes 7/8"
  • Drain Opening 3-1/2"
  • Strainer Basket Type


PRICE
$2,149.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length27 in
Width27-1/2 in
Height45-1/2 in
Weight68.6 lbs
Backsplash Height8 in

Product Details

Flow Rate2 gal/min
TypeWash Sink
ColorSilver
Mounting LocationFloor
Material304 Stainless Steel
Number of Compartments1
Manufacturers Part NumberU2424
Faucet Holes4
BrandSani-Lav

Warranty

Warranty1

Compliance & Certifications

NSF CertifiedYes