SANI-LAV U18181 Floor Mount Utility Sink With Single Foot Pedal Valve
Write a Review
|
Questions & Answers (0)
Product Description
SANI-LAV U18181 Floor Mount Utility Sink With Single Foot Pedal Valve
Constructed from heavy-duty 14-gauge 304 stainless steel, 12" deep tubs, 10.5" high backsplash, 1-1/2" rolled rim and a 3-1/4" drain opening. Exposed surfaces have a blended uniform satin finish. Includes Leg Assembly Set, (1) Single foot pedal valve, (1) Swivel Gooseneck Spout with Aerator, (1) Connecting Tube and Fitting for Valve to Spout Connection, (1) Mixing Check Valve, (1) Strainer Assembly with Basket.
For California customers, please refer to the 0.5 GPM model, Manufacturer's Part # U18181-0.5, Global Item # B2159098
Constructed from heavy-duty 14-gauge 304 stainless steel, 12" deep tubs, 10.5" high backsplash, 1-1/2" rolled rim and a 3-1/4" drain opening. Exposed surfaces have a blended uniform satin finish. Includes Leg Assembly Set, (1) Single foot pedal valve, (1) Swivel Gooseneck Spout with Aerator, (1) Connecting Tube and Fitting for Valve to Spout Connection, (1) Mixing Check Valve, (1) Strainer Assembly with Basket.
For California customers, please refer to the 0.5 GPM model, Manufacturer's Part # U18181-0.5, Global Item # B2159098
PRICE
$2,075.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22 in |
| Width | 22 in |
| Depth | 29 in |
| Compartment Length | 18 in |
| Compartment Width | 18 in |
| Compartment Depth | 12 in |
| Weight | 63 lbs |
| Backsplash Height | 10.5 in |
| Steel Gauge | 14 ga |
Product Details
| Flow Rate | 2 gal/min |
| Type | Single Foot Pedal Valve |
| Stainless Series | 304 |
| Number of Compartments | 1 |
| Manufacturers Part Number | U18181 |
| Faucet Holes | 1 |
| Brand | Sani-Lav |
Compliance & Certifications
| NSF Certified | NSFANSI 372 low-lead and NSFANSI Standard 2 Food Equipment |