- Interlocking Modular System Provides A Raised Surface In Dry And Cooling Storage Areas
- 12" X 12" X 1-1/2" Square Units Lock Together To Provide A Tight Fit And An Even Surface
- Holds Up To 3,000 Pounds Per Square Foot
- Made Of FDA Approved High Density Polyethylene
- Withstands Temperatures From 320°To 160°F
- Perfect For Areas Where Moisture Collects On The Floor
- Keeps Food Products Elevated For More Sanitary Storage
- Open Design Allows For Air Circulation
- Dishwasher Safe Or Clean With Hose
Carlisle Floor Rack System, 12" x 12", Gray, 271023 - Pkg Qty 12
|
Questions & Answers (0)
Product Description
Features:
PRICE
$539.40 Sold in packages of 12 / $44.95 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 12 in |
| Height | 1-1/2 in |
Product Details
| Mobile or Stationary | Stationary |
| Material | Polyethylene |
| Package Quantity | 12 |
| Description | Floor Rack System |
| Color | Gray |
| Manufacturers Part Number | 271023 |
| Brand | Carlisle |