Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Justrite

Model # :WBB1170786

MPN #: 35282

Floor Stand, 16"W x 16"D x 15"H, 1 Cylinder Capacity

Product Description
  • All steel construction floor mounted gas cylinder stand
  • Holds one cylinder from 4.0 to 10.0 inch diameter
  • All steel, finishing, packaging, and labor made 100% in the USA and Canada
  • Constructed from 7 & 11 Gauge hot rolled steel
  • Edges are protected with steel reinforced vinyl edge guarding to help maintain your cylinders and provide extra grip
  • Steel parts are sealed with powder paint to assure long service life and chemical resistance
  • Support straps are 1.5 inch wide by 54 inch long polypropylene with steel cinch buckle and rate a robust 1138 PSI
  • Clamping Bar- 3/16 thick cut and formed steel bar with dual threaded rods and wing nuts
  • Three floor mounting openings in base
  • Dimensions: 16L. x 16W. x 15H.
  • Weight: 20 lbs
  • Ships via UPS or truck for greater quantity orders
  • Shipping Dimensions: 16 x 16 x 16
  • Shipping Weight (with packaging): 21 lbs


NOTE: OSHA requires contacting the manufacturer of your fork truck for written approval for the use of any fork truck attachments.
PRICE
$246.86

1
1
Ships in 90 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width16 in
Depth16 in
Height15 in
Weight21 lbs
Cylinder Size4" - 10" Dia.
Gauge11 ga

Product Details

Assembly RequiredNo
TypeStand
ColorGray
StyleStationary
Capacity1 Cylinder
MaterialSteel
Package Quantity1
Manufacturers Part Number35282
BrandJustrite

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsNFPA, UFC, CGA, OSHA