Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mighty Line

Model # :WBB3227988

MPN #: MLINER6

Mighty Line® Floor Tape Applicator, 6"W x 48"L, 250 Mil, Black/Yellow

Product Description
The Mighty Line®r applies any tape to the floor, peeling back the liner as you walk forward. This incredible floor tape applicator has been specially designed to apply Mighty Line® Floor Tape, but it's versatile and can be used to apply various tapes like duct tape, vinyl tape, gaffers tape, and other floor tapes. This applicator is light weight, easy to handle and easy to store. To use, simply mark your reference line, put the tape and liner in the designated areas and start applying tape to the floor. The tape needs no additional pressure to bond to the floor, simply walk over the tape when you are done. This product is made of a combination of metal and plastic and is built to last. This is the large Mighty Line®r used to apply 6" wide Mighty Line® Floor Tape.

Features:
  • Withstands your most grueling warehouse traffic
  • Mighty Line® applicator installs floor tape quickly and efficiently
  • Installs 6" Wide Mighty Line® Floor Tape
  • Easy to Use
  • Save Time with Rapid 5S Floor Marking Efficiency


See price in cart

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48
Width6 in
Weight18 lbs
Thickness250 mil

Product Details

TypeFloor Tape Applicator Standard
ColorBlack/Yellow
Self AdhesiveYes
PatternSolid
MaterialVinyl
Package Quantity1
Manufacturers Part NumberMLINER6
Reflective TypeNon Reflective
ShapeRectangle
BrandMighty Line

Warranty

Warranty1 yr