Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Aignep USA

Model # :T9EB2681819

MPN #: 03F09125N0N40901

Aignep USA Fluidity 03F Hung Diaphragm Solenoid Valve, 2/2 NC, NBR, 1" NPTF, 25 mm, 110V AC, 31VA

Product Description
Aignep USA's Fluidity Line of fluid power valves provide a concise and versatile offering of brass and stainless steel valves to manage flow and processing operations in industry. With seals available in NBR, EPDM and FKM, Fluidity caters to a wide variety of chemical mediums. Several orifice sizes are offered to provide optimum flow management for a given application. DIN style form A and B connectors turn electricity to control action in all common voltages from 12V to 220V. Offered in Normally open (NO) and Normally Closed.

PRICE
$147.98

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-7/8 in
Width2-5/8 in
Height4-1/8 in
Valve Size25 mm in
Connection36 mm, Form A, 110V AC, 31VA
Port Size1 NPTF in

Product Details

Type2/2 NC
For Use With110V AC, 31VA
Max PSI459 PSI psi
Temperature Range14 - 194 °F
Flow3/h) m³/hr
StyleHung Diaphragm Solenoid Valve
MaterialBrass
Seal TypeNBR
Manufacturers Part Number03F09125N0N40901
PSI153 PSI psi
BrandAignep USA