- Cross-over type
- HCR050 set at 1000 PSI, but is adjustable between 500-1500 PSI
- HCR075 set at 1000 PSI, is not adjustable
- NPFT ports
Buyers Cross-Over Relief Valve, HCR050, 1/2" NPFT Ports, 10 GPM
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$139.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 7 lbs |
| Port Size | 1/2 NPTF, 10 GPM in |
Product Details
| Manufacturers Part Number | HCR050 |
| Brand | Buyers Products |