Insulation Testers
Brand
Type
Length
Height
Color
Price
Related Products
The Triplett CTX200PA RJ45/Coax Tester performs a TIA568 test on CAT5/6 network cable (RJ45) with instant PASS/FAIL results — opens/shorts, reversals, split pairs, and continuity. It is ruggedized and cushioned for toolbox use with a hidden drawer for remote storage. Includes a built-in tone generator for tracing and troubleshooting inductive tone probe. Complete with tracer probe, BNC patch cable, CAT 6 RJ45 patch cable, BNC terminator, (2) 9V batteries, belt clip and case.n 1 Year Warranty.
Battery operated million meter has 5 ranges and measures down to 0.1 millions. Measurements are displayed on a large, 2000 count LCD. Additional features include over-temperature and over-voltage protection, auto-hold, auto power off and invalid test indicators to prevent inaccurate measurement. Unit is housed in a built-in water resistant case. Complete with: 8 x AA batteries 2 sets of test leads(4-wire with 4 alligator clips and 4-wire with 2 kelvin alligator clips)
FLK2AC/90-1000V Fluke 2AC is the latest addition to the VoltAlert AC non-contact voltage tester family from Fluke and is designed to be pocket-sized and easy to use. The Fluke 2AC tests for energized circuits and defective grounds, whether it's for an electrician on the factory floor or the do-it-yourselfer around the house. The tip of the pocket-sized Fluke 2AC tester will glow red when within close proximity of an outlet, terminal strip, or power cord where voltage is present.
13 Function Wireless True RMS MultiMeter/Insulation Tester. MultiMeter/1000V Insulation Tester with Wireless PC interface (915MHz). Measure Insulation Resistance to 20GΩ 5 Test Voltage ranges Polarization Index (PI) and Dielectric Absorption Ratio measurements (DAR) Low Resistance measurement with Zero function Programmable Timer feature sets the duration of test Comparison Mode allows user to set the Pass/Fail values for insulation measurements Step Voltage (10% steps at 50% to 120% of range) Auto-discharge of voltage test signal Lock Power On Function for hands-free operation Manually ...
Fluke 1AC-A1-II Non-Contact Volt Detector, VoltAlert, 90-1000VAC The VoltAlert ac voltage testers from Fluke are easy to use-just touch the tip to a terminal strip, outlet, or cord. When the tip glows red, you know there's voltage in the line. Electricians, maintenance, service, safety personnel, and homeowners can quickly test for energized circuits and defective grounds on the factory floor, in the shop, or at home.