Set of three (one red, one gray, one black) safety designed insulated Probe Tip Alligator Clips. Designed for use with STL 120 Shielded Test Leads and TL75 Test Leads. Accepts standard 0.08'€™'€™ (2mm)-pin tip sized test probes. Nickel-plated steel jaw contact material with standard jaw opening of 5/16'€™'€™ (8mm).
Fluke AC120 Alligator Clips, Maximum Voltage 600Vrms CAT III per IEC 1010-2-031
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | AC120 |
| Type | Alligator Clips |
| Package Quantity | 1 |
| Brand | Fluke Electronics |
Related Products
Simultaneously measure 2 AC voltage inputs or 2 AC current inputs or 1 AC voltage and 1 AC current input. The R5003 can operate remotely with batteries or be plugged in with the included AC adapter. Stored measurements can be downloaded via USB interface and either analyzed with the included software or exported to Microsoft Excel. Features: Datalog up to 256,000 AC voltage and current measurements LCD simultaneously displays time/date, current readings and Max/Min readings User adjustable sample rate from 1 sec to 24 hrs High and low alarms Magnetic back allows instrument and sensors to ...
The Fluke® 1577 True RMS Megohmmeter/Insulation Resistance Tester and Multimeter combines a digital insulation tester with a fully-featured, True RMS digital multimeter into a single, compact, handheld unit, which provides maximum versatility for both troubleshooting and preventative maintenance. The 1577 is rugged, reliable and easy to use. Whether working on motors, generators, cables, or switch-gear, this instrument is ideally suited to help with many troubleshooting tasks. Features True RMS measurements Large, backlit display Insulation test range 0.1 MO - 600 MO Multiple insulation ...
Features: True RMS AC voltage and current for accurate measurements on complex signals or non linear loads Compatible with Fluke® Connect (requires IR 3000 FC infrared connector) TrendCapture quickly and graphically displays logged data sessions Zoom on trend provides ability to view and analyze TrendCapture data; zoom in up to 14x Selectable AC filter (smoothing mode) displays steadier readings when input signal changes rapidly or noisily Adjustable recording and auto hold thresholds, specify a percentage change in the readings that begins a new event Large, white, 50,000-count, backlit ...
This combo kit is built around the Fluke 87V, the most widely used industrial digital multimeter in the world, and includes special accessories to make you even more productive on the job. This kit will save over 15% compared with the individual price of all the accessories. Plus you'll be working with the most trusted tools in the world. Includes: 87V Industrial Multimeter TL224 SureGrip™ Insulated Test Leads AC220 SureGrip™ Alligator Clips TL238 SureGrip™ Test Probes ToolPak™ Magnetic Meter Hanging Kit 80BK-A DMM Temperature Probe C35 Soft Carrying Case 9V battery (installed)
Extech PRT200 Non-Contact Phase Sequence Tester. 75to 1000VAC (45-65Hz) The Extech PRT200 Checks phase sequence and phase status. It tests from 75 to 1000VAC (45-65Hz) with LED and audible indication. LEDs indicate phase orientation (clockwise or counter-clockwise) and whether each phase is live. A beeper sounds intermittently when correct phase is detected and continuously if phase is reversed. Durable housing with back cover magnet for attachment to an AC distribution panel for easy measurement. LED brightness is adjustable. Includes fully insulated alligator clips with wide jaws.