Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fluke Electronics

Model # :WBB3787751

MPN #: FLUKE-1577

Fluke® True-RMS Megohmmeter/Insulation Resistance Tester & Multimeter

Product Description
The Fluke® 1577 True RMS Megohmmeter/Insulation Resistance Tester and Multimeter combines a digital insulation tester with a fully-featured, True RMS digital multimeter into a single, compact, handheld unit, which provides maximum versatility for both troubleshooting and preventative maintenance.

The 1577 is rugged, reliable and easy to use. Whether working on motors, generators, cables, or switch-gear, this instrument is ideally suited to help with many troubleshooting tasks.

Features
  • True RMS measurements
  • Large, backlit display
  • Insulation test range 0.1 MO - 600 MO
  • Multiple insulation test voltages: 500 V, 1000 V
  • Live circuit detection prevents insulation test when voltages is above 30V
  • Auto-discharge of capacitive voltage
  • AC/DC voltage, DC milliVolts, AC/DC milliamps, resistance and continuity
  • Auto power off saves battery life
  • CAT III 1000 V, CAT IV 600 V measurement category
Included:
  • 1 - Remote Probe
  • 1 - Test Lead Set
  • 1 - Alligator Clip Set
  • 1 - Hard Carrying Case
  • 1 - User Manual


PRICE
$1,069.00

1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeMegohmmeter/Tester & Multimeter
Safety Category RatingCAT III 1000V / CAT IV 600V
Voltage Range1000 VAC/VDC V
DescriptionTrue-RMS Megohmmeter/Insulation Resistance Tester
DC Voltage1000
Manufacturers Part NumberFLUKE-1577
AC Voltage1000
BrandFluke Electronics
Voltage Rating1000/600 V