Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
REED Instruments

Model # :WBB3787636

MPN #: R5003

REED Instruments AC Voltage/Current Data Logger, 2-Channel, 10 to 600V

Product Description
Simultaneously measure 2 AC voltage inputs or 2 AC current inputs or 1 AC voltage and 1 AC current input. The R5003 can operate remotely with batteries or be plugged in with the included AC adapter. Stored measurements can be downloaded via USB interface and either analyzed with the included software or exported to Microsoft Excel.

Features:
  • Datalog up to 256,000 AC voltage and current measurements
  • LCD simultaneously displays time/date, current readings and Max/Min readings
  • User adjustable sample rate from 1 sec to 24 hrs
  • High and low alarms
  • Magnetic back allows instrument and sensors to be secured firmly in a variety of locations
  • Low battery indicator and auto shut off
Includes:
  • AC Voltage/ Current Data Logger
  • AC Current Clamp Sensors (2)
  • Voltage Sensors (2)
  • Large Alligator Clips (4)
  • Basic Test Probes (4)
  • USB Cable
  • Software
  • AC Adapter
  • Batteries


PRICE
$379.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeAC Voltage/Current Datalogger
DescriptionDual Channel AC Voltage/Current Datalogger
Manufacturers Part NumberR5003
Case IncludedYes
BrandREED Instruments

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCE