This combo kit is built around the Fluke 87V, the most widely used industrial digital multimeter in the world, and includes special accessories to make you even more productive on the job. This kit will save over 15% compared with the individual price of all the accessories. Plus you'll be working with the most trusted tools in the world. Includes: 87V Industrial Multimeter TL224 SureGrip™ Insulated Test Leads AC220 SureGrip™ Alligator Clips TL238 SureGrip™ Test Probes ToolPak™ Magnetic Meter Hanging Kit 80BK-A DMM Temperature Probe C35 Soft Carrying Case 9V battery (installed)
Fluke FLUKE-87-5/E2 KIT Industrial True RMS Multimeter Combo Kit
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | Fluke 87V-E2 Kit |
| Type | Multimeter Kit |
| Voltage Range | 600.0 mV, 6.000 V, 60.00 V, 600.0 V, 1000 V |
| AC Voltage | 0.1 mV to 1000 V |
| Brand | Fluke Electronics |
| Voltage Rating | 1000 V |
Related Products
Features: 3 1/2 digits LCD, Max. reading 1999 Design for measuring AC/DC Volts, Current, Resistance, Frequency, Temperature, Continuity, Diode and Transistor Inductance measurement : 2mH to 20H Capacitance measurement 2nF to 200µF Resistance measurement: 200O to 2000MO Low battery indication Data hold function Continuity with beeper, Diode test, Data hold, Auto power off, Low battery indication, Overload indication, Back-light, Transistor Tester.
Features: Multimeter, Digital, 3 1/2 LCD backlight, Data hold, High resistance test, Square signal output, Palm Size Complies with the newest CE safety standard 3 1/2 digits 1999 counts Palm size for easy storage and carrying . Extra functions: backlight, data hold, low battery indication, overload protection indication User friendly interface is ideal for students, DIY market. home applications and more . Specification DCV 200m/2000m/20/200V ±(0.8%+3d), 500V ±(1.0%+3d) ACV 200/500V ±(1.2%+5d) DCA 2000u/20m/200mA ±(1.2%+5d), 10A ±(2.5%+5d) Resistance 200O ...
FLUKE-323 The Fluke 323 400A AC, 600V AC/DC True-RMS Clamp Meter with Temperature, & Capacitance Measurements are designed to perform in the toughest environments and provide noise-free, reliable results users can trust to confidently diagnose problems. True-rms measurements and optimized ergonomics make the Fluke 324 Series Clamp Meters the best general troubleshooting tools for commercial and residential electricians. Much like the other Fluke 320 Series Clamp meters, the Fluke 323 Clamp Meters measure AC and DC voltage, AC Current, resistance, and continuity.
The Triplett CTX690 Network Toner and Probe Kit is designed specifically for locating and tracing cables on inactive or active networks, and live or dead phone lines, as well as coaxial video cabling systems. Today's media networks have a combination of twisted pair data, telephone voice, coax and security/alarm video wiring. It provides 2 selectable powerful Net and Tel tones allow cable installers and Datacom/Telecom technicians to plug directly into an active network, patch panel, network/telephone wall outlet or live phone line making it easy to quickly isolate the right wire/cable. ...
The Triplett CTX590A Tone and Probe Kit is a high quality wire locating tool to quickly trace various types of unenergized cable including electrical wire, twisted pair, LAN, multi-conductor, telephone, alarm and others. An insulated probe tip prevents short circuits. It features adjustable sensitivity, audible and visual notification, and Tip/Ring/Continuity testing. Includes (2) 9V batteries, RJ45, RJ11, and Alligator clip connectors and case. 1-year warranty.