Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER

Model # :WBB464612

MPN #: DL6321-FG

Rectangular Paper Labels, 5"L x 3"W, Fluorescent Green, Roll of 500

Product Description
These rectangular paper labels are ideal for naming items. They come with stock on silicone coated release paper. These labels come in 500 pieces per roll.

PRICE
$22.50

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
22.50
Buy 3 units - 5 units
21.50Save $1.00 (4%)
Buy 6+ units
20.75Save $1.75 (8%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5 in
Width3 in

Product Details

StyleRectangle
Labels per Roll500
MaterialCoated Paper
Package Quantity500/roll
ColorFluorescent Green
Manufacturers Part NumberDL6321-FG