Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




FloodMaster

Model # :WBB1399066

MPN #: RS-080-3/4

FloodMaster RS-080-3/4 Total Water Main Shutoff - 3/4" NPT Full Port Lead-Free Valve

Product Description
The FloodMaster RS-080 Series of Total Water Main Shut-Off and Alarm products are designed for localized leak detection (one room, one floor, etc.). When a leak is detected, the unit will automatically shut off the water main supply line. Specific model selection is based on the valve size required to interface to the designated water main pipe.

While other FloodMaster leak detection products are intended for localized appliance control, the RS-080 series is designed for the complete shutoff of water to the entire building or facility plumbing section. When the sensor comes in contact with water, the system will automatically shut down the water feed line and sound an audible alarm, thus avoiding extensive water damage. FloodMaster units are easy to install and require no electrical wiring. An optional connection (24-volt signal) to a home security panel, control room or appropriate relay is also standard on all units.

FloodMaster recommends that installations be completed by a licensed plumber to ensure that all local code requirements are followed.

Features:
  • Rigid and reliable automatic valves
  • Multiple sensors can be added to a single alarm system
  • Multiple valve sizes available
  • Audible alarm
  • Easy installation - no electrical wiring required
  • Easy reset
  • Valves meet NSF372 potable water standard
  • Unit can interface with a home security alarm system, control room or appropriate relay

PRICE
$1,075.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Cord Length12 ft
Size3/4"
Sensor Cord Length Feet8 ft

Product Details

Number of Sensors1
For Use WithRSA-101-008
Temperature RangeUp to 140 °F
Voltage120VAC V
IncludesSensor, Receiver w/Audible Alarm & SPDT Relay Output, Dual-Port Valve
MaterialBrass Valve
Connection StyleNPT
Manufacturers Part NumberRS-080-3/4
PSI80 psi
Installation TypeWater Mains
BrandFloodMaster