Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




FloodMaster

Model # :WBB1399062

MPN #: RS-094-1/2

FloodMaster RS-094-1 Water Tank Alarm Shutoff - 1" NPT Full Port Lead-Free Valve

Product Description
Water heater and water tank failures can happen at any time, often without warning, and can cause substantial flooding and property damage if nobody is nearby to detect the leak right away. FloodMaster's Water Heater Leak Alarm and Automatic Shut-Off Systems are ideal for minimizing water damage when these failures occur. Simply install the FloodMaster valve to the feed water line for the water tank and place the sensor on the floor, in a pan near the pressure relief valve drain tube, or in a position where the leaking water would first appear. When the FloodMaster sensor detects leaking water, the system will automatically shut off the feed water intake and sound an audible alarm. This closed-loop system disables the cold water supply line to hot water tanks or similar applications with basic plumbing installation. Units are powered by a standard 120 VAC wall outlet

Features:
  • Lead-free NSF372 valve meets U.S. EPA Safe Drinking Water Standards
  • Reduce or eliminate water damage and insurance claims
  • Easy installation
  • Turns off water source automatically, even if you aren't home to hear the alarm
  • System is reusable - when the alarm sounds, fix the problem and reset unit for continued protection
  • Made entirely of corrosion-free materials
  • Plugs in to a standard wall outlet (120 VAC)
  • Unit can interface with a home security alarm system or appropriate relay
  • Full port valve

PRICE
$535.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Cord Length12 ft
Size1"
Sensor Cord Length Feet8 ft

Product Details

Number of Sensors1
For Use WithRSA-101-008
Temperature RangeUp to 140 °F
Voltage120VAC V
IncludesSensor, Receiver w/Audible Alarm & SPDT Relay Output, Valve
MaterialBrass Valve
Connection StyleNPT
Manufacturers Part NumberRS-094-1/2
PSI80 psi
BrandFloodMaster