Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Vibrasystems

Model # :WBB2088303

MPN #: FMD-6

Vibra Systems FMD-6 - Compression Mount 300 Lbs. Max Load 3/8" Deflection

Product Description
FMD Double deflection - compression mounts have great elasticity in axial-radial direction and provide excellent isolation from vibration and noise. This model is designed for compression loads and is not recommended for shear or tension load. Maximum recommended shock loads should not exceed 50% of maximum vertical load. Recommended Use: Motors, fans, pumps, compressors, transformers, electrical, lab-testing equipment, and cabinet enclosures, as well as HVAC and other industrial appliances.

PRICE
$47.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4 in
Width2-3/8 in
Height2 in
Weight1 lbs
Mount Height2 in
Mount Hole Diameter1-5/8 Top Diameter in
Bolt Size3/8 - 16 in
Deflection.375 in

Product Details

ColorBlack
MaterialMetal
Package Quantity1
Manufacturers Part NumberFMD-6
Rated Load300
BrandVibrasystems

Warranty

Warranty6 Months After Installation