Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Andre

Model # :WBB2085473

MPN #: PCM-218-B

Andre PCM-218-B - Plate Cylindrical Mount 2"L x 2"W x 2-1/8"H

Product Description
Features:
  • Reduce Shock and Vibration
  • Easy to install with no maintenance

Applications:
  • Fail-safe operation of electronic, electro-mechanical, and transportation equipment
  • Isolate mounted equipment from external shock and vibration
  • Applicable for all-terrain vehicles, shipping containers, compaction and construction equipment
PRICE
$83.95

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2 in
Width2 in
Height2-1/8 in
Weight0.4 lbs
Bolt SizeM12 in
Mount Height2-1/8 in
Max Load114 lbs

Product Details

Package Quantity1
ColorBlack
Manufacturers Part NumberPCM-218-B
BrandAndre