Andre RMD-A-1 - Rubber In Shear Mounts 3-1/8"L x 1-3/4"W x 1-1/4"H
Write a Review
|
Questions & Answers (0)
Product Description
RMD Series are elastomeric mounts which provide effective vibration control for all types of rotating machines. The RMD Series double deflection rubber in shear mounts are color coded for identification of loading capacity and prevents installation errors. The RMD Series have ribbed and non-skid bases. No bolting of anchor bolts is required for machines that have no lateral motion.
PRICE
$15.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/8 in |
| Width | 1-3/4 in |
| Height | 1-1/4 in |
| Weight | 0.2 lbs |
| Deflection at Solid Load | 3/8 in |
| Max Load | 30 lbs |
| Mount Height | 1-1/4 in |
| Bolt Size | 1/2 in |
| Deflection | 3/8 in |
Product Details
| Color | Blue |
| Package Quantity | 1 |
| Manufacturers Part Number | RMD-A-1 |
| Rated Load | 30 |
| Brand | Andre |